Beli catok pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC Pipe Vise (Klem Pipa Meja)Deskripsi:-A pipe vice that has pursued its function.
- Kennedy Stand & Pipe ViceDeskripsi:Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.atribut:
- Overall Height (mm): 1145
- Minimum Compatible Pipe Size (mm): 10
- Jaw Material: Alloy Steel
- Overall Material: Cast Iron
- Product Number: VPS085
- Wipro Bandsaw Blade (Mata Gergaji Pita)Deskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
- Jason Hinge Pipe ViceDeskripsi:Heavy duty
- KRISBOW Catok PipaDeskripsi:Pipe Vise #1, 10-60mm
- Kennedy Stand & Pipe ViceDeskripsi:Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.atribut:
- Product Number: VPS055
- Overall Height: 1145mm
- Mounting Type: Bolt
- Base Type: Fixed
- Overall Material: Cast Iron
- Clamping Force: 350kg
- Jaw Opening: 8-55mm
- Jaw Material: Alloy Steel
- Overall Length: 850mm
- Special Features: Portable
- Minimum Compatible Pipe Size: 8mm
- Compatible Pipe Size Range: 8mm to 55mm
- Maximum Compatible Pipe Size: 55mm
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Deskripsi:Produk ini juga sering disebut dengan Ragumatribut:
- Material: Ductile Iron
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- WESTWARD Bench Yoke ViseDeskripsi:Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.atribut:
- For Pipe Material: Metal
- Includes Leg Casters: No
- Includes Legs: No
- Minimum Pipe Size (inch): 0.13
- Mounting: Cast Hole in Vise Permits Secure Mounting to Truck or Bench
- Non-Sparking: No
- Type: Bench Yoke
- UNSPSC: 27112102
- TRUSCO Pipe Vise (Klem Pipa Meja)Deskripsi:-Made with stout ductile cast iron, it has firm tightening and excellent durability.-For standard steel pipes.
- Kennedy Pipe ViceDeskripsi:Pipe Vice Only Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.atribut:
- Jaw Material: Alloy Steel
- Overall Material: Cast Iron
- OLFA Cutter Knife H Saw Type (Pisau Cutter)Deskripsi:Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored iatribut:
- Total Length (mm): 173
- Blade Thickness (mm): 0.5
- Blade Materials: SK-85
- Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): ABS Resin
- Rubber Materials: PVC
- HASSTON PROHEX Pipe Clamp (Ragum Pipa)atribut:
- Size: No. 1
- TRUSCO Pipe Viceatribut:
- Compatible Model: TPV-1
Daftar Harga catok pipa Terbaru October 2026
| Rothenberger Pipe Vice | Rp3.899.900 |
| REX Industries Pipe Vise (Klem Pipa Meja) | Rp1.599.900 |
| MCC Pipe Vise (Klem Pipa Meja) | Rp2.799.900 |
| Kennedy Stand & Pipe Vice | Rp14.999.900 |
| Wipro Bandsaw Blade (Mata Gergaji Pita) | Rp65.900 |
| Jason Hinge Pipe Vice | Rp379.900 |
| KRISBOW Catok Pipa | Rp859.900 |
| Kennedy Stand & Pipe Vice | Rp11.999.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
| monotaro Lead Vice (Doug Tile Cast Iron) (Ragum) | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/o2P102034866-5.jpg)
/P102764729-2.jpg)

/b6P103080402-2.jpg)



/0iP101004018-3.jpg)
%20(Ragum)/ezP103179539-1.jpg)
/P101000591-1.jpg)

/P102389096-4.jpg)

/P102945124-1.jpg)
/arP103462387-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)